Beli aluminium ingot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taiho Trading Lead Ingot
    Mulai

    Rp579.900

    Taiho Trading Lead Ingot
    Deskripsi:
    Metal material series Lead material used for weights, etc.
    atribut:
    • Material: Lead
  2. Thomson Linear Motion Shaft
    Mulai

    Rp539.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  3. Non Brand Aluminium Plat Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Non Brand Aluminium Plat Sheet
    Deskripsi:
    Plat aluminium multi guna
  4. Non Brand As Stainless Steel - SUS304
    Mulai

    Rp69.900

    Non Brand As Stainless Steel - SUS304
    Deskripsi:
    Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokoh
    atribut:
    • Grade: SUS304
    • Material: Stainless Steel
  5. Kawada Shaft Holder
    Mulai

    Rp479.900

    Kawada Shaft Holder
    atribut:
    • Nominal Shaft Diameter (mm): 40
    • Major Dimension W (mm): 102
    • Major Dimension L (mm): 40
    • Major Dimension T (mm): 16
    • Major Dimension F (mm): 67
    • Major Dimension G (mm): 56
    • Major Dimension B (mm): 80
    • Major Dimension S (mm): 12
    • Clamping Bolt Designation: M10
    • Mounting Bolt Designation: M10
  6. monotaro Linear Shaft (As Bulat)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  7. SHAC Round Linear Guide
    Mulai

    Rp359.900

    SHAC Round Linear Guide
    Deskripsi:
    The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
  8. INDOMAKERS Hard Chrome Smooth Rod
    Mulai

    Rp52.900

    INDOMAKERS Hard Chrome Smooth Rod
    atribut:
    • Material: Hard Chrome Steel
  9. SAMICK Shaft Diameter SF20 type
    Mulai

    Rp219.900

    SAMICK Shaft Diameter SF20 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 20
  10. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  11. Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    26%
    Mulai

    Rp47.900

    Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    atribut:
    • Dimension H (mm): 16
    • Dimension S (mm): 27
    • Dimensions m (mm): About 14
    • Material: Iron
    • Nominal of Screw: M18
    • Surface Treatment: UNIQLO
    • Diameter: 45/64inch
    • Size: M18x1.5(45/64inch)
    • Thread Type: Metric detail
    • Threads: 1.5
  12. THK Shaft Support
    Mulai

    Rp189.900

  13. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  14. INA Shaft Support Block GWN Type
    Mulai

    Rp869.900

    INA Shaft Support Block GWN Type
    Deskripsi:
    Shaft support block
    atribut:
    • Height (H) (mm): 70
    • Length (L) (mm): 40
    • Upper Tolerance (Tol A5): +0.01
    • Tolerance (Tol D): H8
    • Upper Tolerance (Tol H2): +0.01
    • Diameter (D) (mm): 30
    • Lower Tolerance (Tol H2): -0.01
    • Mounting Dimension (A5) (mm): 43.5
    • Mounting Dimension (B1) (mm): 63
    • Mounting Dimension (H2) (mm): 40
    • Mounting Dimension (H4) (mm): 46.2
    • Mounting Dimension (H5) (mm): 9.3
    • Mounting Dimension (JB) (mm): 64
    • Mounting Dimension (JB1) (mm): 45
    • Mounting Dimension (JL) (mm): 26
    • Tolerance (Tol JB): ±0.15
    • Width B (mm): 87
Daftar Harga aluminium ingot Terbaru October 2026
Taiho Trading Lead IngotRp579.900
INDOMAKERS Linear Rail Shaft Support UnitRp19.900
Thomson Linear Motion ShaftRp539.900
Non Brand Aluminium Plat SheetRp139.900
Non Brand As Stainless Steel - SUS304Rp69.900
Kawada Shaft HolderRp479.900
monotaro Linear Shaft (As Bulat)Rp59.900
SHAC Round Linear GuideRp359.900
SAMICK Shaft SupportRp73.900
Eins Rotation BracketRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)